main, header, footer {
  font-family: "Mada";
}

.container {
  padding: 0 0 72px 0;
  background: #FAFAFA;
}

/* ---------- Header container ---------- */

.highlightedTitle_container {
  width: 1100px;
  height: 324px;
  margin: 0 auto;
  padding-top: 140px;
}

.highlightedTitle_container--bottom {
  width: 1100px;
  height: 324px;
  margin: 0 auto;
  padding-top: 235px;
}

.highlightedTitle {
  height: 56px;
  width: fit-content;
  display: flex;
  flex-direction: row;
  justify-content: center;
  align-items: center;
  border-radius: 4px;
  padding: 8px 24px;
  background: #FFD700;
  text-align: center;
  font-family: 'Fugue';
  font-weight: 400;
}

.searchBar_container {
  width: 100%;
  height: 76px;
  padding: 16px 72px;
  background: #FFFFFF;
  box-shadow: 0px 2px 12px 2px rgba(0, 0, 0, 0.1);
  border-radius: 4px;
  display: inline-flex;
	align-items: center;
}

.searchBar {
  background: #FFFFFF;
  border: 1px solid #78849E !important;
  box-sizing: border-box !important;
  border-radius: 100px !important;
  padding-left: 16px !important;
  font-family: 'Mada';
  font-weight: 500;
  font-size: 14px;
}

.search input[type="search"]:focus {
  box-shadow: none;
  border: 1px solid #051E50 !important;
  color: #051E50 !important;
}

.search input[type="search"]:focus + svg {
  color: #4A90E2 !important
}

.searchIcon {
  height: 22px;
  width: 20px;
  border-radius: 0px;
  color: #BFBFBF;
  margin-left: -40px;
}

/* clears the ‘X’ from Internet Explorer */
input[type=search]::-ms-clear { display: none; width : 0; height: 0; }
input[type=search]::-ms-reveal { display: none; width : 0; height: 0; }
/* clears the ‘X’ from Chrome */
input[type="search"]::-webkit-search-decoration,
input[type="search"]::-webkit-search-cancel-button,
input[type="search"]::-webkit-search-results-button,
input[type="search"]::-webkit-search-results-decoration { display: none; }

/* ---------- No claims ---------- */

.noClaimsFound {
  text-align: center;
}

.noClaimsFound h2 {
  font-family: 'Fugue';
  font-size: 30px;
  font-weight: 400;
  color: #000000;
  margin-bottom: 16px;
}

.noClaimsArrows {
  position: relative;
  display: flex;
  justify-content: space-between;
  padding-left: 20%;
  padding-right: 20%;
  margin-bottom: 24px;
}

.noClaimsArrowLeft,
.noClaimsArrowRight {
  position: relative;
  top: -20px;
  width: 35px;
  height: 35px;
}

.noClaimsArrowCenter {
  width: 20px;
  height: 35px;
}

.noClaimsSteps {
  display: grid;
  grid-template-columns: 33% 33% 33%;
}

.noClaimsStepLabel {
  display: flex;
  flex-direction: column;
  align-items: baseline;
}

.noClaimsStepLabel h3 {
  font-weight: 600;
  font-size: 18px;
  line-height: 23px;
  color: #051E50;
  background-color: transparent;
  margin-bottom: 4px;
}

.noClaimsStepLabel img {
  align-self: center;
}

.noClaimsStepLabel:nth-child(1) img {
  align-self: flex-start;
  width: 240px;
}

.noClaimsStepLabel:nth-child(2) img {
  margin-top: 5px;
  width: 240px;
}

.noClaimsStepLabel:nth-child(3) img {
  margin-top: 25px;
  width: 230px;
}

.noClaimsStepLabelHighlight {
  width: 52px;
  height: 4px;
  margin-left: 15px;
  margin-bottom: 34px;
  background: #FFD700;
  border-radius: 6px;
}

.noClaimsButton {
  width: 280px;
  height: 52px;
  margin: 72px auto 0 auto;
	display: block;
  color: white;
  background: #4A90E2;
  border: 1px solid #4A90E2;
  border-radius: 3px;
  cursor: pointer;
}

.noClaims_button {
  display: flex;
  padding: 5px 12px;
  height: 34px;
  background: #FFD700;
  border: 1px solid #051E50;
  border-radius: 3px;
  margin: 25px 0 0 25px;
}

.noClaims_buttonIcon {
  width: 20px !important;
  height: 20px;
  margin-top: 0 !important;
  margin-right: 10px !important;
}

.noClaims_button span {
  font-family: 'Fugue';
  font-style: normal;
  font-weight: 400;
  font-size: 14px;
}

/* ---------- Requests ---------- */

.requests {
  margin: 40px auto 0 auto;
  width: 1100px;
}

.requestsCount {
  font-weight: 400;
  font-size: 24px;
  line-height: 28px;
  color: #000000;
  margin-bottom: 30px;
  font-family: 'Fugue';
  font-weight: 400;
}

.table thead {
  font-family: 'Fugue';
  font-weight: 400;
}

.tableBackground {
  background: #FFFFFF;
  box-shadow: 0px 2px 12px 2px rgba(0, 0, 0, 0.1);
	border-radius: 4px;
  min-height: 825px;
}

.table tr {
  border-bottom: 1px solid #EDEEF4 !important;
}

.table thead tr {
  border-bottom: 2px solid #EDEEF4 !important;
}

.table th, .table th a {
  font-weight: 400;
  font-size: 16px;
  line-height: 19px;
  color: #051E50;
}

.table th {
  padding: 24px 0;
}

.table th, .table td {
  padding: 30px 0;
}

.requestCreatedAt {
  padding-left: 30px !important;
  width: 180px !important;
}

.table td.requestCreatedAt,
.table td.requestClaimSubject,
.table td.requestClaimRef {
  font-style: normal;
  font-weight: 500;
  font-size: 14px;
  line-height: 18px;
  color: #464855;
}

.table td.requestClaimRef a {
  color: #4A90E2;
	text-decoration-line: underline;
}

.requestClaimRef {
  width: 150px !important;
}

.requestClaimStatus {
  padding-right: 30px !important;
  width: 194px !important;
  display: inline-flex;
}

.requestClaimStatus_container {
  width: 194px;
  display: inline-flex;
  align-items: center;
  justify-content: space-between;
}

.requestClaimIcon {
  width: 32px;
  height: 32px;
  padding: 3px 4px;
  background: #FFFFFF;
  border: 1px solid #EDEEF4;
  box-sizing: border-box;
  border-radius: 32px;
  display: inline-block;
}

.requestClaimIcon:hover {
  background: #4A90E2;
}

.requestClaimIcon svg {
  width: 24px;
  height: 24px;
  color: #4A90E2 !important;
  transform: rotate(-90deg)
}

.requestClaimIcon:hover svg {
  color: #FFFFFF !important;
}

.requestClaimLabel--open,
.requestClaimLabel--answered,
.requestClaimLabel--solved {
  height: 24px;
  width: 119px;
  border-radius: 10px;
  background: #FFD700;
  text-align: center;
  font-size: 14px;
  font-weight: 500;
  line-height: 18px;
  color: #051E50;
  display: inline-block;
  padding: 3px 10px;
}

.requestClaimLabel--solved {
  background: #00C66A;
  color: #FFFFFF
}

/* ---------- Pagination ---------- */

.pagination {
  margin: 0 auto;
  text-align: right;
  width: 1100px;
  padding-top: 16px;
}

.pagination .pagination-next-link,
.pagination .pagination-last-link,
.pagination .pagination-prev-link,
.pagination .pagination-first-link { 
  width: 36px;
  height: 40px;
  background: #FFFFFF;
  border: 1px solid #EDEEF4;
  box-sizing: border-box;
	border-radius: 4px;
  display: inline-flex;
	align-items: center;
  line-height: inherit;
  padding: 0 14px;
  border: 1px solid #EDEEF4
}

.pagination .pagination-next-link,
.pagination .pagination-prev-link {
  width: 80px;
  padding: 0 16px 0 12px; 
  justify-content: space-between;
}

.pagination .pagination-next-link:hover,
.pagination .pagination-last-link:hover,
.pagination .pagination-prev-link:hover,
.pagination .pagination-first-link:hover {
  background-color: #4A90E2;
  color: #ffffff
}

.pagination .pagination-next-link:hover .pagination-next-icon,
.pagination .pagination-last-link:hover .pagination-last-icon,
.pagination .pagination-prev-link:hover .pagination-prev-icon,
.pagination .pagination-first-link:hover .pagination-first-icon {
  color: #ffffff
}

.pagination .pagination-next-icon,
.pagination .pagination-last-icon,
.pagination .pagination-prev-icon,
.pagination .pagination-first-icon {
  color: #4A90E2;
}