.requestPageContainer {
  min-height: 90vh;
  padding: 72px 0 120px 0;
}

.claimsDetailsContainer {
  margin: 16px auto 0 auto;
  width: 1100px;
}

.request-details {
  background-color: #051E50;
  border-radius: 8px;
  padding: 24px;
  height: 100%;
  box-shadow: 0px 2px 4px rgba(0, 0, 0, 0.25);
}

.request-details .requestDetails__title {
  width: 70%;
}

.request-details .requestDetails__dd {
  width: 30%;
}

.request-details .requestDetails__title,
.request-details .requestDetails__dd {
  font-size: 21px;
  margin: 0;
  font-family: 'Fugue';
  font-weight: 400;
}

.request-details dt {
  color: #FFF;
  font-weight: 600;
  font-size: 14px;
  width: 40%;
}

.request-details dd {
  color: #FFD700;
  text-align: right;
  font-weight: 500;
  font-size: 14px;
  width: 60%;
}

.request-sidebar {
  padding: 0;
  width: 40%;
  background: #EDEEF4
}

.request-main {
  flex: 0 0 60%;
  padding: 24px 30px;
}

.request-container {
  background-color: #FFF;
  align-items: stretch;
}

.claimsDetails__header {
  margin-top: 42px;
  background-color: #FAFAFA;
}

.claimsDetails__backlink {
  display: flex;
  align-items: center;
  font-weight: 600;
  font-size: 18px;
  color: #000;
  cursor: pointer;
}

.claimsDetails__backlinkIcon {
  display: flex;
  align-items: center;
  justify-content: center;
  margin-right: 16px;
  background-color: #051E50;
	border-radius: 50%;
  width: 35px;
  height: 35px;
}

.claimsDetails__backlinkIcon svg {
  fill: white;
}

.claimsDetails__headerTitle {
  padding: 0 24px 4px 24px;
  font-weight: 400;
  font-size: 34px;
	color: #051E50;
  font-family: 'Fugue';
  font-weight: 400;
}

.claimsDetails__information {
  display: flex;
  margin: 42px 0 20px 0;
}

.claimsDetails__informationTitle {
  display: flex;
  background: #FFD700;
  margin-right: 42px;
  border-radius: 4px;
}

.claimsDetails__informationMessage {
  padding: 12px 16px;
  background: #EDEEF4;
  border-radius: 4px;
}

.claimsDetails__informationMessageTitle {
  font-style: normal;
  font-weight: 500;
  font-size: 14px;
  line-height: 18px;
	color: #051E50;
  margin-bottom: 10px;
}

.claimsDetails__informationMessageText{
  font-style: normal;
  font-weight: 400;
  font-size: 14px;
  line-height: 18px;
  color: #000000;
}

.claimsDetails__requestHeader {
  margin: 24px 0 22px 0;
}

.claimsDetails__titleHeader {
	color: #78849E;
  border-bottom: 1px solid #EDEEF4;
  margin-bottom: 16px;
}

.claimsDetails__titleHeader h1 {
  font-family: 'Fugue';
  font-weight: 400;
}

.claimsDetails__titleHeader h4 {
  margin-bottom: 8px;
  font-family: 'Fugue';
  font-size: 21px;
  font-weight: 400;
}

.claimsDetails__requestDetailTitle {
  color: #000000;
  font-family: 'Mada';
  font-weight: 600;
  font-size: 14px;
  line-height: 18px;
}

.claimsDetail__requestDetailRef {
  color: #78849E;
  font-family: 'Mada';
  font-size: 14px;
  line-height: 18px;
  margin-top: 2px;
}

.claimsDetails__requestDetailLine {
  display: flex;
  justify-content: space-between;
  font-family: 'Mada';
  font-weight: 500;
  font-size: 14px;
  line-height: 18px;
  margin-top: 12px;
  color: #000000;
}

.claimsDetails__requestDetailLine.alert {
  color: #BA3327;
  margin-bottom: 12px;
}

.claimsDetail__requestDetailRef p,
.claimsDetails__requestDetailLine p {
  margin: 0;
}

.comment-meta {
  font-size: 18px;
  gap: 13px;
  display: flex;
  align-items: end;
}

.comment-meta a {
  color: #051E50;
  font-family: 'Fugue';
  font-weight: 400;
}

.meta-data {
  font-size: 14px;
  line-height: 18px;
  color: #78849E;
}

.comment {
  border-bottom: none;
  padding: 0;
}

.comment-author {
  margin-bottom: 8px;
}

.comment-body {
  font-size: 14px;
  line-height: 18px;
  color: #000000;
  font-family: 'Mada';
}

.zd-comment p {
  margin: 0;
}

.comment-reply {
  display: flex;
  justify-content: flex-end;
}

.comment-reply .comment-info {
  text-align: right;
}

.comment-reply .comment-meta {
  justify-content: flex-end;
}

.claimsDetails__receivedProductImage {
  width: 72px;
}

.claimsDetails__reversalProductTitle {
  height: 26px;
  background: #EDEEF4;
  font-family: 'Mada';
  font-weight: 600;
  font-size: 14px;
  line-height: 18px;
  color: #051E50;
  display: flex;
  justify-content: center;
  align-items: center;
  margin-bottom: 12px;
  width: fit-content;
  padding: 4px 8px;
}

.claimsDetails__informationValue {
  font-family: 'Mada';
  font-weight: 400;
  font-size: 14px;
  line-height: 18px;
  text-align: right;
  color: #464855;
}

.claimsDetails__product {
  border-bottom: 1px solid #EDEEF4;
}

.claimsDetails__inversionProduct {
  margin-bottom: 0px;
  padding-bottom: 8px;
  color: #78849E;
  border-bottom: 1px solid #EDEEF4;
  font-family: 'Fugue';
  font-size: 21px;
  font-weight: 400;
}

.claimsDetails__requestDetailLine .receivedQuantity {
  color: #051E50;;
  margin-bottom: 16px;
  text-align: right;
  text-transform: capitalize;
}


.claimsDetails__commentTitle {
  color: #78849E;
  border-bottom: 1px solid #EDEEF4;
  margin-bottom: 16px;
  margin-top: 17px;
  padding-bottom: 8px;
  font-family: 'Fugue';
  font-size: 21px;
  font-weight: 400;
}

.claimsDetails__closingHours {
  display: flex;
  font-family: 'Mada';
  font-weight: 400;
  font-size: 14px;
  line-height: 18px;
  color: #464855;
  justify-content: end;
}

.claimsDetails__closingHoursValue {
  margin-left: 4px;
}
